Ladder Tray, Aluminum, 4" D x 6" W x 12'

Item #: 1629983

Cat #: 09-4A12C-S144-24

UPC: 800388059979

to view pricing and more.
Cable Tray, Ladder Type, Aluminum, 4" Deep x 6" Wide x 12' Long

Overview

Cable Tray, Ladder Type, Aluminum, 4" Deep x 6" Wide x 12' Long

Classified as an• equipment grounding conductor per NEC 392.60 with a maximum 1200 ampere rating. UL

Cross Sectional area: 1.00 in²

Also known as: 800388059979, 09-4A12C-S144-24

Specifications

Depth: 4 in
Width: 24 in
Length: 12 ft
Depth: 4 in
Length: 12 ft
Width: 24 in