This product has been discontinued.

100W HID Retrofit LED Lamp, 50K
Item #: 1630221
Cat #: LED100HIDR850-4/CS-1/SKU
UPC: 046135407208
to view pricing and more.
Documents & Guides
LED HID Replacement, 100 Watt, 14500 Lumen, 5000K, Mogul Base, 120-277 Volt, 1 per SKU, 4 per Case *Sylvania Part #40720*
Overview
LED HID Replacement, 100 Watt, 14500 Lumen, 5000K, Mogul Base, 120-277 Volt, 1 per SKU, 4 per Case *Sylvania Part #40720*
ULTRA LED HID replacement lamps are ideal for indoor high/low bay lighting and outdoor decorative post top fixtures in walkway lighting applications.
Also known as: 046135407208, LED100HIDR850-4/CS-1/SKU
Specifications
| Lumens: | 14500 |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 100 |
| Volts AC: | 120, 277 |
| Light Technology: | LED |
| Type: | HID Replacement |
| Base: | Mogul Extended Screw (EX39) |
| Lumens: | 14500 |
| Wattage: | 100 |
| Light Technology: | LED |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120, 277 |
| Type: | HID Replacement |