Drive, AC, 480VAC, 3PH, 156A, 100;125HP, Frame 6, IG54, NEMA 12

Item #: 1630334

Cat #: 20F1AGD156JN0NNNNN

UPC: 194033047306

to view pricing and more.
Drive, PowerFlex 753 AC Drive, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Type 12 / IP54, 156 Amps, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, None, Blank (No HIM)

Overview

Drive, PowerFlex 753 AC Drive, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Type 12 / IP54, 156 Amps, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, None, Blank (No HIM)

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.

Also known as: 194033047306, 20F1AGD156JN0NNNNN

Specifications

Phase: 3
Type: AC Drive
Size: 6
Amps: 156
Volts AC: 480
Horsepower: 125, 100
IP/NEMA Rating: IP54, NEMA 12
Phase: 3
Size: 6
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Type: AC Drive
Amps: 156
Horsepower: 125, 100