Fuse, 10 Amp Fast-Acting Glass, 1/4" x 1", 32V

Item #: 163051

Cat #: AGX-10

UPC: 051712704816

to view pricing and more.
Documents & Guides
10 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 32V

Overview

10 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 32V

Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.

Also known as: 051712704816, AGX-10

Specifications

Speed: Fast Acting
Amps: 10
Type: Glass, Electronic
Length: 1 in
Diameter: 1/4 in
Volts AC: 32
Mounting: Cartridge
Speed: Fast Acting
Type: Glass, Electronic
Diameter: 1/4 in
Mounting: Cartridge
Amps: 10
Length: 1 in
Volts AC: 32