RAC PRCF57550WH RND WP CLG FA

Item #: 1630582

Cat #: PRCF57550WH

UPC: 050169994856

to view pricing and more.
Documents & Guides
RAC PRCF57550WH RND WP CLG FA

Overview

RAC PRCF57550WH RND WP CLG FA

Provides a safe and secure mounting and weatherproof wiring junction for outdoor fans, chandeliers or pendant lights. Part of Bell’s Outdoor Comforts™ line, this electrical box is designed to enhance outdoor living spaces with the same convenience and comfort as indoors. Perfect for porches, covered patios and pergolas.

Also known as: 050169994856, PRCF57550WH

Features & Benefits

  • Support fans up to <lt/>b<gt/>70 lbs<lt/>/b<gt/> or heavy luminaries up to <lt/>b<gt/>150 lbs<lt/>/b<gt/>
  • Five 3/4 in. threaded entries for conduit or fittings with four closure plugs
  • Includes three reducer bushings (3/4 in. to 1/2 in.)
  • Box mounts parallel, perpendicular of 45° from a joist
  • Constructed of heavy duty PVC with integrated galvanized steel support bracket

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Number of Knockouts: 5
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Number of Knockouts: 5
Material: Steel
Knockouts: Yes