Sign In or Register to view pricing and more.
Documents & Guides
4-Gang, Switch/Outlet Box with Side Bracket & Stabilizing Bar, Non-Metallic, Depth: 3-1/16". Cubic Inches: 60". Includes: Clamps.
Overview
4-Gang, Switch/Outlet Box with Side Bracket & Stabilizing Bar, Non-Metallic, Depth: 3-1/16". Cubic Inches: 60". Includes: Clamps.
Can be installed in the same stud cavity of a shared two-hour wall. Four-Gang Bracket Outlet Box, Volume 60 Cubic Inches, Length 3-5/8 Inches, Width 7-23/32 Inches, Depth 3-1/16 Inches, Color Brown, Material Phenolic, Mounting Means Two 3/8 Inch Offset Bracket for Wood or Steel Studs and #36 Clamps
Also known as: 2004-BH
Specifications
Color: | Brown |
Depth: | 3 1/16 in |
Mounting: | Clamp, Bracket |
Gangs: | 4 |
Cubic Inches: | 60 in³ |
Color: | Brown |
Mounting: | Clamp, Bracket |
Cubic Inches: | 60 in³ |
Depth: | 3 1/16 in |
Gangs: | 4 |
Customer Reviews
No reviews for this product
(0)