Concept Disconnect Enclosure, Type 4, 24x22x8

Item #: 163064

Cat #: CDSC24228LG

UPC: 783510165796

to view pricing and more.
Concept Disconnect Enclosure, Type 4, Material: Steel, Dimensions: 24" x 22" x 8"

Overview

Concept Disconnect Enclosure, Type 4, Material: Steel, Dimensions: 24" x 22" x 8"

Use mild steel CONCEPT Disconnect Enclosures in applications that require indoor and outdoor environmental protection and maintain stylized design features. Accepts major brand disconnect switches and circuit breakers and is supplied with a Hoffman-integrated tool-to-open handle.

Also known as: 783510165796, CDSC24228LG

Features & Benefits

  • Seams continuously welded and ground smooth
  • External-formed 90-degree body flange channels away liquids
  • Bonding provision on door; grounding stud on body
  • Holes in body for mounting disconnect operating handle and operating mechanism
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting for optional external mounting brackets
  • Removable door with hidden hinges for clean, aesthetic appearance
  • Corner-formed doors
  • Provisions on door for optional high-impact thermoplastic data pocket
  • Seamless foam-in-place gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Depth: 8 in
Height: 24 in
Width: 22 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Width: 22 in
Finish: Powder Coated
Color: Light Gray
Height: 24 in
Material: Steel