This product has been discontinued.

Cat 6 Shielded SlimLine Boot Patch Cord, 10 ft, Grey
Item #: 1631161
Cat #: 6S560-10S
UPC: 078477702000
to view pricing and more.
Cat 6 Shielded SlimLine Boot Patch Cord, 10 ft, Grey
Overview
Cat 6 Shielded SlimLine Boot Patch Cord, 10 ft, Grey
Atlas-X1 Cat 6 Shielded Patch Cord, grey, 10-foot length (3.0 m
Also known as: 078477702000, 6S560-10S
Specifications
| Color: | Gray |
| Length: | 10 ft |
| Color: | Gray |
| Length: | 10 ft |