2
more

Female Disconnect, 12 - 10 AWG, 0.250 x 0.032" Tab
Item #: 16313
Cat #: C10-250F
UPC: 786210803524
to view pricing and more.
Documents & Guides
Female Disconnect, 12 - 10 AWG, 0.250 x 0.032 Inch, Package of 50 Each
Overview
Female Disconnect, 12 - 10 AWG, 0.250 x 0.032 Inch, Package of 50 Each
Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.
Also known as: 786210803524, C10-250F
Specifications
| Gender: | Female |
| Color: | Copper |
| Allowable Gauge Range: | 12 - 10 |
| Finish: | Tin Plated |
| Gender: | Female |
| Allowable Gauge Range: | 12 - 10 |
| Color: | Copper |
| Finish: | Tin Plated |