18 AWG TFFN Stranded Copper, White, 2500'

Item #: 163166

Cat #: TFFN18STRWHT2500RL

UPC: 980100226121

to view pricing and more.
18 AWG TFFN Stranded Copper, White, 2500 Foot Reel, Fixture Wire

Overview

18 AWG TFFN Stranded Copper, White, 2500 Foot Reel, Fixture Wire

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100226121, TFFN18STRWHT2500RL

Specifications

Gauge: 18 AWG
Length: 2500 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Length: 2500 ft
Color: White
Conductors: 1
Stranding: Stranded