LED Edge-Lit Panel, 1x4, 32 Watt, 3200 Lumen, 4000K, 120-277V
Item #:
1632085
Cat #:
PANELF1A/032UNVD840/14G/WH/6
UPC:
046135616013
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Edge-Lit Panel, 1x4, 32 Watt, 3200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 6 per Case *Sylvania Product Code 61601* *Sylvania Part # 61601*
Overview
LED Edge-Lit Panel, 1x4, 32 Watt, 3200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 6 per Case *Sylvania Product Code 61601* *Sylvania Part # 61601*
Also known as: 046135616013, PANELF1A/032UNVD840/14G/WH/6
Specifications
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Width: | 12 in, 1 ft |
Length: | 4 ft, 48 in |
Color: | White |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Width: | 12 in, 1 ft |
Color: | White |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)