NEMA OPEN STR 1 PHASE SIZE 3 240V COIL

Item #: 1632146

Cat #: BN16KN0B

UPC: 782114126905

to view pricing and more.
Documents & Guides
NEMA Full Voltage Non-Reversing Starter, Two-pole, Size 3, 230 hp max, Single-phase magnetic, 240V at 60 Hz motor, 240V coil

Overview

NEMA Full Voltage Non-Reversing Starter, Two-pole, Size 3, 230 hp max, Single-phase magnetic, 240V at 60 Hz motor, 240V coil

Fill

Also known as: 782114126905, BN16KN0B

Specifications

Family / Style: Freedom
Type: Starter
Size: 3
Family / Style: Freedom
Size: 3
Type: Starter