LED Wallpack, 72 Watt, 3377 Lumen, 4000K, 277V, Glass Lens

Item #: 1632196

Cat #: W4GLED-20C1000-40K-T3M-277-SPD-WHSDP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 72 Watt, 3377 Lumen, 4000K, 70 CRI, 277 Volt, Tempered Glass Lens, Type III Medium Distribution, Surge Protection, White Super Durable Paint

Overview

LED Wallpack, 72 Watt, 3377 Lumen, 4000K, 70 CRI, 277 Volt, Tempered Glass Lens, Type III Medium Distribution, Surge Protection, White Super Durable Paint
Also known as: W4GLED-20C1000-40K-T3M-277-SPD-WHSDP

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 277
Color: White
Wattage: 72
Light Technology: LED
Lumens: 3377
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC: 277
Wattage: 72
Lumens: 3377