This product has been discontinued.

Wireless Switch/Sensor Kit, 8A, Maestro, White
Item #: 163225
Cat #: MRF2-1S8A-1O
UPC: 027557794138
to view pricing and more.
Wireless Switch/Sensor Kit, 8A, Maestro, WhiteMaestro Switch & Sensor Retro Package, 120-277V, 8A, Includes: (1) Maestro Wireless Switch, (1) Single-Gang Claro Wallplate, and (1) Radio Powr Savr OCC/VAC Sensor, Color: White. 360° View, 676 Sq. feet @ 12' Mounting Height
Overview
Wireless Switch/Sensor Kit, 8A, Maestro, WhiteMaestro Switch & Sensor Retro Package, 120-277V, 8A, Includes: (1) Maestro Wireless Switch, (1) Single-Gang Claro Wallplate, and (1) Radio Powr Savr OCC/VAC Sensor, Color: White. 360° View, 676 Sq. feet @ 12' Mounting Height
Also known as: 027557794138, MRF2-1S8A-1O
Specifications
| Type: | Switch, Kit, Wireless, Sensor, Multi-Location |
| Volts AC: | 120, 277 |
| Family / Style: | Maestro |
| Color: | White |
| Amps: | 8 |
| Type: | Switch, Kit, Wireless, Sensor, Multi-Location |
| Family / Style: | Maestro |
| Amps: | 8 |
| Volts AC: | 120, 277 |
| Color: | White |