Right Angle Drill 1/2" (Bare Tool)

Item #: 1632437
Cat #: 2807-20
UPC: 045242560370
Sign In or Register to view pricing and more.
Documents & Guides
Right Angle Hole Hawg, M18, Cordless, RPM: 0 - 1500, Voltage: 18V, Auger Bit: Up To 1-1/4", Self Feed Bits: Up To 2-9/16", Weight: 9 lbs ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Right Angle Hole Hawg, M18, Cordless, RPM: 0 - 1500, Voltage: 18V, Auger Bit: Up To 1-1/4", Self Feed Bits: Up To 2-9/16", Weight: 9 lbs ***Bare Tool Only, Battery & Charger Sold Separately***
MILWAUKEE, WI – Milwaukee Tool continues to innovate in a category they invented 70 years ago by delivering ground-breaking performance with the introduction of the next generation of M18 FUEL™ HOLE HAWGS® with the power and speed to replace corded right angle drills. Designed from the ground-up with an upgraded POWERSTATE™ Brushless Motor and optimized REDLINK PLUS™ electronics and paired the REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries, the new M18 FUEL™ HOLE HAWG® is the fastest in applications when drilling 7/8" ship augers, delivering the ability to perform the fastest rough-ins in the industry. The tool is the lightest in class at around 7lbs. When paired with the kitted paired the REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries, the new M18 FUEL™ HOLE HAWG is able to drill up to 220 7/8" holes with a ship auger on a single charge.
Also known as: 045242560370, 2807-20

Specifications

Volts DC: 18
Type: Right Angle Drill Driver, Bare Tool, Metal
Volts DC: 18
Type: Right Angle Drill Driver, Bare Tool, Metal

Customer Reviews

No reviews for this product
(0)