RoughLyte Series LED Vaportight, CM/14W/4K

Item #: 1632701

Cat #: VCXL-14-NW-G1-8

UPC: 783352024770

to view pricing and more.
Documents & Guides
RoughLyte Series LED Vaportight Fixture, 4" Box Ceiling-Mount, 14 Watt, 120/277V, Lumens: 1390, Color Temperature: 4000

Overview

RoughLyte Series LED Vaportight Fixture, 4" Box Ceiling-Mount, 14 Watt, 120/277V, Lumens: 1390, Color Temperature: 4000

End your search for durable lighting that will really last, choose Stonco RoughLyte LED, available in 14W and providing up to 1390 lumens. Applications include wall and ceiling mounted exterior surfaces and Roughlyte LED fixtures guard against moisture and debris (for globe down mounting only).

Also known as: 783352024770, VCXL-14-NW-G1-8

Specifications

Type: Vaportite Fixture
Color Temperature: 4000 (Cool White)
Type: Vaportite Fixture
Color Temperature: 4000 (Cool White)