LED Wall Pack, 65W, 50K

Item #: 1632891

Cat #: WP3LED93L-750U

UPC: 019813506791

to view pricing and more.
Documents & Guides
LED Wall Pack, 65 Watt, 120-277V, 72 CRI, 9897 Lumens, Color Temperature: 5000K, Bronze Finish

Overview

LED Wall Pack, 65 Watt, 120-277V, 72 CRI, 9897 Lumens, Color Temperature: 5000K, Bronze Finish

These LED wall packs were designed to look exactly the same as our traditional HID wall packs, so you can easily upgrade without leaving behind any unsightly discoloration from the old fixture.

Also known as: 019813506791, WP3LED93L-750U

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 65
Lumens: 9800
Color: Bronze
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 9800
Volts AC Range: 120 - 277
Wattage: 65
Color: Bronze