Enclosure, NEMA 4X, Continuous Hinge with Clamps, 42" x 36" x 8"

Item #: 1632911

Cat #: A483608LPEMCSS

UPC: 783510259198

Sign In or Register to view pricing and more.
Enclosure, Continuous Hinge with Clamps, NEMA 4X, 48 x 36 x 8 Inch, Stainless Steel

Overview

Enclosure, Continuous Hinge with Clamps, NEMA 4X, 48 x 36 x 8 Inch, Stainless Steel

Ideal for indoor or outdoor EMC applications to contain larger controls in corrosive environments. Features a stainless steel, woven-mesh encased gasket to keep out contaminants and provide EMI/RFI shielding to internal components.

Also known as: 783510259198, A483608LPEMCSS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Height: 48 in
Width: 36 in
Material: Stainless Steel 304
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Height: 48 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Depth: 8 in
Width: 36 in
Finish: Brushed #4