18.5T8/LED/48-850/BP 120-277V

Item #: 1633260

Cat #: S11917

UPC: 045923119170

to view pricing and more.
18.5 Watt T8 LED; 5000K; Medium Bi Pin Base; 50000 Average rated hours; 120-277 Volt; Type B; Ballast Bypass; Single or Double Ended Wiring

Overview

18.5 Watt T8 LED; 5000K; Medium Bi Pin Base; 50000 Average rated hours; 120-277 Volt; Type B; Ballast Bypass; Single or Double Ended Wiring

Satco's S11917 18.5-watt T8 LED Frosted tubular bulb offers natural light and a 180 degree beam spread. The bulb features a medium bi pin base, ballast bypass, and single or double ended wiring. This all Glass tube is PET coated for shatterproof protection and delivers 50,000 hours of superior illumination.

Also known as: 045923119170, S11917

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 2600
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 18.500
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Material: Glass
Wattage: 18.500
Dimmable: No
Standards: DLC Listed (Standard)
Lumens: 2600
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277