Servo Motor, 460VAC, 1500 RPM, No Brake, IEC Metric

Item #: 163329

Cat #: MPM-B1652C-SJ72AA

UPC: 884951113619

to view pricing and more.
Documents & Guides
Servo Motor, Medium Inertia, 460 Volt AC, 1500 RPM, Single-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

Servo Motor, Medium Inertia, 460 Volt AC, 1500 RPM, Single-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)
Also known as: 884951113619, MPM-B1652C-SJ72AA

Specifications

Type: Servo Drive
RPM: 1500
Type: Servo Drive
RPM: 1500