FLDLGHT 500W QTZ 120V BRONZE W/LP

Item #: 16337

Cat #: Q-500-B

UPC: 785988465699

to view pricing and more.
Documents & Guides
Q Series Quartz Floods, Light Source: HID, Quartz, Lamp Included: Yes, Mounting Type: 1/2 IN cast swivel knuckle fits standard boxes and covers, Wattage: 500 W, Dark Bronze, Voltage Rating: 120 VAC.

Overview

Q Series Quartz Floods, Light Source: HID, Quartz, Lamp Included: Yes, Mounting Type: 1/2 IN cast swivel knuckle fits standard boxes and covers, Wattage: 500 W, Dark Bronze, Voltage Rating: 120 VAC.
Also known as: 785988465699, Q-500-B

Specifications

Wattage: 500
Volts AC: 120
Mounting: Knuckle
Color: Bronze
Standards: California Proposition 65
Light Technology: Halogen
Wattage: 500
Mounting: Knuckle
Standards: California Proposition 65
Volts AC: 120
Color: Bronze
Light Technology: Halogen