LED Floodlight, 95 Watt, 12000 Lumen, 5000K, 120-277 Volt

Item #: 1633723
Cat #: RFL4-176L-95-5K7-W-UNV-K-BL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 95 Watt, 12000 Lumen, 5000K, 70 CRI, Wide Flood 6X6, 120-277 Volt, Knuckle Mount, Black Textured Finish

Overview

LED Floodlight, 95 Watt, 12000 Lumen, 5000K, 70 CRI, Wide Flood 6X6, 120-277 Volt, Knuckle Mount, Black Textured Finish
The Ratio flood series was designed in cohesion with the site/area products to provide a sleek yet timeless product family to be used throughout a site. Ratio features a dense optical array which provides reduced pixelation and increased visual comfort without compromising performance.
Also known as: RFL4-176L-95-5K7-W-UNV-K-BL

Specifications

Color Temperature: 5000 (Bright White)
Color: Black
Wattage: 95
Mounting: Knuckle
Lumens: 12000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 95
Lumens: 12000
Color: Black
Mounting: Knuckle
Light Technology: LED

Customer Reviews

No reviews for this product
(0)