Cable Tie, Metal Barb, 12.0L (305mm), St

Item #: 163373

Cat #: BT3S-M30

UPC: 074983412266

to view pricing and more.
Dome-Top® barb ty cable tie, standard cross section, 12.0 (305mm) length, heat stabilized nylon 6.6, black.

Overview

Dome-Top® barb ty cable tie, standard cross section, 12.0 (305mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983412266, BT3S-M30

Specifications

Width: 0.185 in
Size: Standard
Length: 12 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Product Thickness: 0.052 in
Family / Style: Dome-Top®
Width: 0.185 in
Length: 12 in
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Size: Standard
Color: Black
Material: Nylon
Family / Style: Dome-Top®