Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal

Item #: 163382
Cat #: 1585J-M8CBJM-1
UPC: 612598921799
Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 1 meter

Overview

Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 1 meter
Allen-Bradley® Bulletin 1585 Ethernet Cable Spools supply a reliable network connection in harsh surroundings. The high speed data rate allows more data to be transferred within a shorter period of time. Red cable jackets let you easily identify safety applications. We offer unshielded twisted pair, shielded twisted pair, and 600V cables. Catalog item 1585J-M8CBJM-1 is from Rockwell Automation®. For complete details, see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598921799, 1585J-M8CBJM-1

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Length: 1 m
Conductors: 4 Pair
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Conductors: 4 Pair
Color: Teal
Length: 1 m

Customer Reviews

No reviews for this product
(0)