Ceiling Fan, 44", 5-Blade, LED Light, 3000K, Anvil Iron

Item #: 1634232

Cat #: 330090AVI

UPC: 783927851831

to view pricing and more.
Documents & Guides
Ceiling Fan, 44 Inch, 5-Blade, LED Downlight, 3000K, Antique Anvil Iron Finish, Frosted White Lens, Dimmable

Overview

Ceiling Fan, 44 Inch, 5-Blade, LED Downlight, 3000K, Antique Anvil Iron Finish, Frosted White Lens, Dimmable
Also known as: 783927851831, 330090AVI

Specifications

Length: 44 in
Color: Antique Iron
Material: Steel
Dimmable: Yes
Length: 44 in
Material: Steel
Color: Antique Iron
Dimmable: Yes