Fuse Holder, 30A, 3P, Class CC

Item #: 1634462

Cat #: 9345040

UPC: 639889874084

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder, 30 Amp, 3-Pole, Class CC, For Bus Bar Systems, 60mm Bar, Center-to-Center Distance

Overview

Fuse Holder, 30 Amp, 3-Pole, Class CC, For Bus Bar Systems, 60mm Bar, Center-to-Center Distance

RiLine fuse holders, busbar systems with 60 mm bar center-to-center distance. Fingersafe, Class CC

Also known as: 639889874084, 9345040

Specifications

Poles: 3
Mounting: Busbar
Amps: 30
Volts AC: 600
Poles: 3
Amps: 30
Mounting: Busbar
Volts AC: 600