9" Square Downlight, 20W, 120V, 3000K, 1200L

Item #: 1634567

Cat #: 20SMPS9DIM/930

UPC: 672713582427

to view pricing and more.
9" Square Downlight, Bulb Type: SMPR, Base: LED Adapter, 20W, 120V, Color Temp: 3000K, CRI: 90, Lumens: 1200, Beam Angle: 100°, Dimmable, Housing Compatibility: 4" J-box, Rated Lifetime: 70,000 hrs.

Overview

9" Square Downlight, Bulb Type: SMPR, Base: LED Adapter, 20W, 120V, Color Temp: 3000K, CRI: 90, Lumens: 1200, Beam Angle: 100°, Dimmable, Housing Compatibility: 4" J-box, Rated Lifetime: 70,000 hrs.
Also known as: 672713582427, 20SMPS9DIM/930

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 20
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Angle: 100°
Color Temperature: 3000 (Warm White)
Wattage: 20
Light Technology: LED
Angle: 100°
Volts AC: 120
Lumens: 1200
Dimmable: Yes