M18 FUEL™ QUIK-LOK™ Edger Attachment

Item #: 1634763

Cat #: 49-16-2718

UPC: 045242532889

to view pricing and more.
Documents & Guides
M18 FUEL™ QUIK-LOK™ Edger Attachment

Overview

M18 FUEL™ QUIK-LOK™ Edger Attachment

The Milwaukee® M18™ FUEL™ QUIK-LOK™ edger attachment is powered by the M18™ FUEL™ power head with QUIK-LOK™ and is compatible with the QUIK-LOK™ attachment system. The unit has an 8 in. blade and high strength guard for increased durability. The edger includes mud flaps to prevent dirt kickback as well as a skid plate to protect the gearbox from concrete contact. The adjustable wheel allows for setting an optimized blade depth and tool angle for maximum control. The QUIK-LOK™ attachments feature protected drive shafts for increased durability against drops and storage elements. The edger attachment utilizes optimized gearing to manage the cordless M18™ FUEL™ power head RPM output specifically for edging applications.

Also known as: 045242532889, 49-16-2718, FLEA

Features & Benefits

  • Compatible with the M18 FUEL™ power head with QUIK-LOK™
  • High strength guard: metal alloy guard delivers greater durability and includes blade indication for cut-line visibility
  • Adjustable wheel: optimizes blade depth and tool angle for maximum control
  • Mud flaps: prevents dirt and debris kick-back
  • Skid plate: protects gear box from concrete contact
  • Blade size: 8 in.
  • RPM: 3,900
  • Length: 38 in.
  • Weight: 5.25 lbs

Specifications

Length: 38 in
Width: 5 in
Height: 12.600 in
Length: 38 in
Height: 12.600 in
Width: 5 in