14 AWG MTW Stranded Copper, Black, 500'

Item #: 163489

Cat #: MTW14STR364BLK500RL

UPC: 980130311002

to view pricing and more.
Documents & Guides
14 AWG Machine Tool Wire Stranded Copper, Black, 3/64" Insulation Thickness, 500' Spool

Overview

14 AWG Machine Tool Wire Stranded Copper, Black, 3/64" Insulation Thickness, 500' Spool

Machine Tool Wire (MTW) is a type of hook-up wire that's used for wiring appliances, machine tools, and control cabinets. It's made of stranded copper conductors insulated with polyvinyl chloride (PVC), and is often double-listed as MTW/TEW wire.

Also known as: 980130311002, MTW14STR364BLK500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded