MIL 48-40-4168 10" CARBIDE

Item #: 1635102

Cat #: 48-40-4168

UPC: 045242132898

Sign In or Register to view pricing and more.
Documents & Guides
5/8mm Arbor, Regular Kerf, Non-ferrous Metal Cutting Blade, Application: Hardened Alloy Steel Body Is Used To Ensure Straight, Accurate Cuts, Diameter: 10in, Carbide Teeth: 80

Overview

5/8mm Arbor, Regular Kerf, Non-ferrous Metal Cutting Blade, Application: Hardened Alloy Steel Body Is Used To Ensure Straight, Accurate Cuts, Diameter: 10in, Carbide Teeth: 80

Endurance blades offer faster cutting and extra long life for contractors. Carbide teeth made of C3 grade micro ground Carbide keeps the cutting edge sharper for longer periods of time. A hardened alloy steel body is used to ensure straight, accurate cuts. Specially engineered heat vents and expansions slots prevent blade distortion and increase blade life. All these features add up to a good quality blade that contractors can depend on, time and time again.

Also known as: 045242132898, 48-40-4168

Features & Benefits

  • 10 in. diameter, 80 Carbide teeth
  • 5/8 in. Arbor
  • Regular kerft
  • Non-ferrous metal cutting blade

Specifications

No Specifications Available