Cable Tie, 2-Piece, 5.3L (137mm), Interm

Item #: 1635346

Cat #: SST1.5I-M0

UPC: 074983500451

to view pricing and more.
Documents & Guides
Sta-Strap® cable tie, releasable, intermediate cross section, 5.3 (137mm) length, weather resistant nylon 6.6, black.

Overview

Sta-Strap® cable tie, releasable, intermediate cross section, 5.3 (137mm) length, weather resistant nylon 6.6, black.
Also known as: 074983500451, SST1.5I-M0

Specifications

Color: Black
Material: Nylon
Length: 5.300 in
Color: Black
Length: 5.300 in
Material: Nylon