nVent CADDY Pyramid Equipment Support Frame Extension Kit

Item #: 1635403

Cat #: PEKEF

UPC: 782856854890

to view pricing and more.
Documents & Guides
CDY PEKEF PYRAMID EQUIPEMENT

Overview

CDY PEKEF PYRAMID EQUIPEMENT

Add to any 39.4" (1 m) or 78.8" (2 m) equipment support kit to extend the size of the frame in 39.4" (1 m) increments to create custom sizes and configurations.

Also known as: 782856854890, PEKEF

Features & Benefits

  • Allows creation of custom equipment support lengths by attaching the nVent CADDY Pyramid Extension Kit in series to a nVent CADDY Pyramid Equipment Support Kit
  • Kit includes two post-base assemblies, frame and equipment-support clamps for easy attachment to a nVent CADDY Pyramid Equipment Support Kit
  • Square tube and cross bars provide superior load and deflection capabilities over standard strut profiles
  • Assembles and adjusts to size and height in minutes by one person with one tool
  • Innovative crossbar and equipment-support clamps enable quick assembly
  • Integral foam pad provides gentle interface for all roof types
  • Hot-dip galvanized and UV stabilized for long lasting performance

Specifications

Height: 12 in
Material: Steel
Weight: 61 lb
Finish: Hot Dipped Galvanized
Width: 1257 in
Length: 62.500 in
Height: 12 in
Weight: 61 lb
Width: 1257 in
Material: Steel
Finish: Hot Dipped Galvanized
Length: 62.500 in