General Purpose Tube Base Relay, 10 A Contact, DPDT, 110 VDC, Light

Item #: 163574

Cat #: 700-HA32Z1-4

UPC: 781180317897

to view pricing and more.
Documents & Guides
General Purpose Tube Base Relay, 10 A Contact, DPDT, 110 VDC, Light

Overview

General Purpose Tube Base Relay, 10 A Contact, DPDT, 110 VDC, Light

Ideally suited for applications with machine tool, pulp, and paper, Allen-Bradley® Bulletin 700-HA tube base relays are general purpose relays. Catalog item 700-HA32Z1-4 is a 700-HA general purpose tube base relay from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180317897, 700-HA32Z1-4

Specifications

Poles: 2
Volts DC Control: 110
Amps: 10
Type: Relay, IceCube
Base: 8-Pin
Poles: 2
Amps: 10
Base: 8-Pin
Volts DC Control: 110
Type: Relay, IceCube