13.5T8/LED/48-835/DIM-BP

Item #: 1635932

Cat #: S11921

UPC: 045923119217

Sign In or Register to view pricing and more.
13.5 Watt T8 LED; 3500K; Medium Bi Pin Base; 50000 Average rated hours; 1700 Lumens; Dimmable; Type B; Ballast Bypass; Single Ended Wiring

Overview

13.5 Watt T8 LED; 3500K; Medium Bi Pin Base; 50000 Average rated hours; 1700 Lumens; Dimmable; Type B; Ballast Bypass; Single Ended Wiring

Satco’s S11921 13.5-watt LED, T8 bulb is an ideal lighting solution for a variety of applications. This easy to install, low maintenance lamp has a 220-degree beam spread and high lumens count for superior illumination. Dimmable and versatile, this lamp delivers 50,000 hours of neutral white light.

Also known as: 045923119217, S11921

Specifications

Color Rendering Index (CRI): 82
Lumens: 1700
Volts AC: 120
Wattage: 13.500
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 82
Volts AC: 120
Material: Glass
Light Technology: LED
Standards: DLC Listed (Standard)
Lumens: 1700
Wattage: 13.500
Color Temperature: 3500 (Neutral White)
Dimmable: Yes