This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Insulated for Surface Mounting of XTPB Pushbutton Manual Motor Protectors. IP65, NEMA 3R, 4X, 12, 13. Includes: Emergency-Stop (E-Stop) Pushbutton Actuator, Red-Yellow and (2) Conduit Adapters for 1/2" NPT.
Overview
Enclosure, Insulated for Surface Mounting of XTPB Pushbutton Manual Motor Protectors. IP65, NEMA 3R, 4X, 12, 13. Includes: Emergency-Stop (E-Stop) Pushbutton Actuator, Red-Yellow and (2) Conduit Adapters for 1/2" NPT.
XT Manual Motor Protection Accessories - Insulated Enclosure, used with XTPB MMP only or with: XTPAXFA_, XTPBXFAEM20, XTPAXUVR_, XTPAXSR_,XTPAXCL, IP6
Also known as: XTPBXENASES65
Specifications
Type: | Enclosure |
Mounting: | Surface |
Color: | Red/Yellow |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13 |
Type: | Enclosure |
Color: | Red/Yellow |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13 |
Customer Reviews
No reviews for this product
(0)