Thermostat Wire, Type CL2, 18/6 , Brown, Cut to Length

Item #: 1636178

Cat #: TSTAT186CL2BRN-CUT

UPC:

to view pricing and more.
Documents & Guides
Thermostat Wire, Type CL2, 18 AWG, 6 Conductor, Solid, Copper, Brown, Cut to Length, PVC Jacket, CL2, Type CM or CMH/FT1, NEC Article 725

Overview

Thermostat Wire, Type CL2, 18 AWG, 6 Conductor, Solid, Copper, Brown, Cut to Length, PVC Jacket, CL2, Type CM or CMH/FT1, NEC Article 725

Thermostat cable is designed for a wide range of applications, including thermostat control, heating and air conditioning installations, touch-plate systems, burglar alarms, intercom systems, door bells and remote control units. It is also ideal for use in annunciator and bell systems, signal systems and other low-voltage installations.

Also known as: TSTAT186CL2BRN-CUT

Specifications

Color: Brown
Gauge: 18 AWG
Volts AC: 150
Material: Copper
Length: Cut to Length
Conductors: 6
Jacket: PP (Polypropylene)
Color: Brown
Volts AC: 150
Length: Cut to Length
Jacket: PP (Polypropylene)
Gauge: 18 AWG
Material: Copper
Conductors: 6