2-GANG TWO 4 PORT OPENINGS NICKEL

Item #: 1636426

Cat #: WMFB2KS8N

UPC: 786564054054

to view pricing and more.
Includes dual-gang box, two 106 adapter with eight openings for communication devices, and nickel cover with four screw plugs. For hole cut dimensions, see installation instructions sheet. Box Dimensions: 3 1/4" W x 3 3/4" L x 3 7/8" D [83mm W x 95mm L x 98mm D] Device Plate: 4 7/8" W x 5 1/16" L [124mm W x 129mm L].

Overview

Includes dual-gang box, two 106 adapter with eight openings for communication devices, and nickel cover with four screw plugs. For hole cut dimensions, see installation instructions sheet. Box Dimensions: 3 1/4" W x 3 3/4" L x 3 7/8" D [83mm W x 95mm L x 98mm D] Device Plate: 4 7/8" W x 5 1/16" L [124mm W x 129mm L].
Also known as: 786564054054, WMFB2KS8N

Specifications

Gangs: 2
Material: Nickel
Gangs: 2
Material: Nickel