4X8 STRAIGHT SECTION BLACK

Item #: 1636499

Cat #: QTP4X8BLK

UPC: 783510213930

to view pricing and more.
HOF QTP4X8BLK 4X8 STRAIGHT SE

Overview

HOF QTP4X8BLK 4X8 STRAIGHT SE
Also known as: 783510213930, QTP4X8BLK

Specifications

Color: Black
Width: 8 in
Height: 4 in
Material: Steel
Length: 10 ft
Color: Black
Height: 4 in
Length: 10 ft
Width: 8 in
Material: Steel