Cable Tie Mount, Screw Mount, Natural Color

Item #: 16366

Cat #: TM2S6-C

UPC: 074983582006

to view pricing and more.
Documents & Guides
Cable Tie Mount, Screw Mount, Natural Color, for Miniature, Intermediate & Standard Cross Section Ties

Overview

Cable Tie Mount, Screw Mount, Natural Color, for Miniature, Intermediate & Standard Cross Section Ties

Cable Tie Mount. 0.43 Inch (10.8 mm) Width. No. 6 (M3) Screw. Unique cradle design provides maximum stability for the cable bundle. Low profile design keeps bundle close to mounting surface where overhead space is limited. Material is Nylon 6.6. Use with Miniature through Standard Panduit Cable Ties. Color is Natural.

Also known as: 074983582006, TM2S6-C

Specifications

Length: 0.630 in
Color: White
Mounting: # 6 Screw
Length: 0.630 in
Mounting: # 6 Screw
Color: White