Servo Motor, Rotary, 460V, 115mm Frame, 5000 RPM, Low Inertia

Item #: 163685

Cat #: MPL-B430P-MJ74AA

UPC: 820919980923

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 115 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 115 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle *** Rockwell Automation Preferred Product ***

The Allen-Bradley® MP-Series Low-Inertia, high-output brushless servo motors use innovative design characteristics to reduce motor size while delivering signifi cantly higher torque. These compact and highly dynamic brushless servo motors from Rockwell Automation are designed to meet the demanding requirements of high-performance motion systems. This series of servo motors is typically used with the Allen-Bradley Kinetix® 6000, Kinetix 6200, Kinetix 6500, Kinetix 300, and Kinetix 350 servo drive families. Available in nine frame sizes, these motors provide continuous stall torque from 0.26 to 163 Nm (2.3-1440 lb-in.) and peak torque from 0.77 to 278 Nm (6.8-2460 lb-in.)

Also known as: 820919980923, MPL-B430P-MJ74AA

Specifications

Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 115 mm
Volts AC: 460
RPM: 5000
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
Size: 115 mm
RPM: 5000
Type: Servo Motor, Low Inertia
Volts AC: 460
Special Program: Rockwell Automation Preferred Product