LED Back-Lit Panel, 1x4, 30 Watt, 3500 Lumen, 3500K, 120-277V

Item #: 1636943

Cat #: PANELF3A030UNVD83514GWH

UPC: 046135615795

to view pricing and more.
Documents & Guides
LED Back-Lit Panel, 1x4, 30 Watt, 3500 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case *Sylvania Product Code 61579* *Sylvania Part # 61579*

Overview

LED Back-Lit Panel, 1x4, 30 Watt, 3500 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case *Sylvania Product Code 61579* *Sylvania Part # 61579*
Also known as: 046135615795, PANELF3A030UNVD83514GWH

Specifications

Width: 12 in, 1 ft
Lumens: 3500
Wattage: 30
Length: 4 ft, 48 in
Color: White
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 12 in, 1 ft
Wattage: 30
Color: White
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 3500
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277