64" 26W T8 LED Lamp, 65K

Item #: 1636961

Cat #: S16419

UPC: 045923164194

Sign In or Register to view pricing and more.
Documents & Guides
26 Watt T8 LED; 6500K; 3650 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Overview

26 Watt T8 LED; 6500K; 3650 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Satco's S16419 Frosted 26W tubular LED bulb offers daylight illumination and a 360 degree beam Angle. The double sided lamp features single ended wiring and a recessed double contact base. This SATCO lamp delivers superior, economical lighting for long-term use.

Also known as: 045923164194, S16419

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 3650
Wattage: 26
Base: Recessed Double Contact (R17d)
Material: Plastic
Color Rendering Index (CRI): 83
Length: 64 in
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Wattage: 26
Material: Plastic
Length: 64 in
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 3650
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 83
Light Technology: LED
Type: Ballast Bypass (Type B)