REXEL logo

Disposable Face Make, European Std EN149-2001, 50/Pack

Item #: 1637018
Cat #: FM-FFP2-01
UPC:
Sign In or Register to view pricing and more.
Disposable Face Make, European Std EN149-2001, 50/Pack, Order of 1 = Package of 50

Product Overview

Disposable Face Make, European Std EN149-2001, 50/Pack, Order of 1 = Package of 50
Also known as: FM-FFP2-01
Frequently Bought Together (50)
RXL C4U-HAND-SANITIZER C4U 32OZ PET HAND SANITIZER
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
LS9A-EA
NPF888 BLUE NITRILE LATEX-FREE & POWDER-FREE THICKNESS 5.5MIL 90/BOX
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
FM-KN95-01
74276 Premium Hand Sanitizer Gel, One Gallon Bottle
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Eaton B-Line
B54SH-120GLV Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Dottie
FENW14114 Fender Washer, 1/4" x 1-1/4", Steel
Lift Safety
GNX-1K1L Black Disposable Gloves - X-Large, 100 per Box
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Dottie
WDK8 Wall Driller Kit. Includes: (50) Phillips #8x1-1/4" Screws
Ideal
30-652 Wire Connector, Type: Winged, 18 to 8 AWG, Red
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Energizer
EN92 AAA Battery, Alkaline, 1.5V, 1,200 mAh at 25 mA
Hubbell-Raco
800C 4" Square Exposed Work Cover, (1) Toggle Switch
HAND-SANITIZER-1/2-GALLON-JUG-NO-PUMP
HAND-SANITIZER-PUMP-640Z-JUG
Multiple
ALC075RW100CL Aluminum Flex, 3/4", 100' Coil
Hubbell-Raco
2022 EMT Set Screw Coupling, 1/2", Steel
74276 Premium Hand Sanitizer Gel, One Gallon Bottle
RXL C4U-HAND-SANITIZER C4U 32OZ PET HAND SANITIZER
Bizline
R6716FSM Framing Screw, Pan Head, Phillips, Sharp Point, 6 x 7/16"
3M
8427-12 Cold Shrink, 250 to 400 MCM, 12", Black
Thomas & Betts
L-11-50-0-C Cable Tie, UV Nylon, Standard, Black, 11.1" Long, 50lb Rating, 100/PK
DEWALT
DW3984C 32-7/8" Portable Band Saw Blade (x3)
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
Bizline
R1224114HTT5 Self-Drill Screw, Type 5, Hex Washer Head, 12 x 1-1/4"
Multiple
GRC200 2" Galvanized Coupling
ABB
SRPG600A600 Rating Plug, 600A, 600VAC, 1830-6075 Trip Range, Spectra Series
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
UA350GRY175RL Liquidtight, Type UA, 3-1/2", Gray, 175' Coil
Multiple
MCAL102SOLWG250CL 10/2 w/Ground, MC, Aluminum Armor, Solid
3M
8426-11 COLD SHRINK INSULATORXP60
Ideal
30-652 Wire Connector, Type: Winged, 18 to 8 AWG, Red
ABB
GE SAST1 SHUNT TRIP ASM 120 AC
nVent Caddy
812M24SM Flange Mount Conduit Clip, Type: Snap, 1/2 to 3/4" Conduit, Steel
nVent Caddy
TSGB16 Screw Gun Box Bracket, 11-18" Stud Spacing
ABB
SGHA36AT0600 Breaker, Molded Case, 600A, 3P, 600VAC, SG Type, 65kAIC
Energizer
EN92 AAA Battery, Alkaline, 1.5V, 1,200 mAh at 25 mA
Ilsco
CT-300 300 MCM Copper Compression Sleeve
Burndy
YA6CLBOX Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 6 AWG
3M
1400C-GREEN Vinyl Electrical Tape, Green, 3/4" x 60'
Appleton
L-400 Conduit Locknut, 1-1/4", Steel
nVent Caddy
KX Conduit Hanger MC/AC or BX, #8 to #12 Wire Size, Steel

Specifications

Color: Blue
Color: Blue

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)