REXEL logo

Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White

Item #: 16374
Cat #: W5320-T0W
UPC: 078477433584
Sign In or Register to view pricing and more.
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Weather and Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, White, 2008 NEC compliant.

Product Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Weather and Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, White, 2008 NEC compliant.
Also known as: 078477433584, W5320-T0W
Frequently Bought Together (75)
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Leviton
88003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Leviton
5603-2W 3-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Kidde Fire
21007581 Ionization Smoke Detector
Leviton
80401-W Decora Wallplate, 1-Gang, Thermoset, White
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Leviton
80409-W Decora Wallplate, 2-Gang, Thermoset, White
Leviton
80411-W Decora Wallplate, 3-Gang, Thermoset, White
Leviton
GFWT1-W Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Leviton
88004 1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, WH Thermoset
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Leviton
T5015-W Tamper Resistant, 15 Amp, 125 Volt, White
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Appleton
4CS-1/2 Handy Box, 1-7/8" Deep, 1/2" KOs, Drawn, Metallic
Thomas & Betts
3080-9 3-1/2" Round Fixture Box, Depth: 2-1/8", Old Work *** Discontinued ***
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Leviton
5604-2W 4-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Appleton
2555 Handy Box Cover, Type: Blank, Drawn, 1/2" Knockout, Metallic
Leviton
88025 Blank Wallplate, 2-Gang, Thermoset, White, Standard, Box Mount
Leviton
1453-2W 3-Way Toggle Switch, 15A, 120VAC, White, Residential Grade
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Kidde Fire
21007581 Ionization Smoke Detector
Leviton
88014 Blank Wallplate, 1-Gang, Thermoset, White, Standard, Box Mount
Leviton
GFWT1-W Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Arlington
BE1 Box Extender, 1-Gang, Depth 1-1/2", White, Non-Metallic
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
5603-2W 3-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Mulberry Metal
76222 Range/Dryer Receptacle Wallplate 2.125" Hole, Steel, White
Mulberry Metal
76701 Duplex Receptacle Wallplate, 1-Gang, Steel, White, Maxi
Hubbell-TayMac
MM410C In-Use Cover, 1-Gang, Weatherproof
Mulberry Metal
76761 1G WHT-MAXI BLOCK RCPT.
Carlon
B114R-UPC Switch/Outlet Box, 1-Gang, Non-Metallic
Mulberry Metal
76072 2G WHT-PRL SW
Mulberry Metal
76771 1G WHT-MAXI SWITCH
Appleton
C-500 NM Cable Connector, 3/8", 2-Screw, 14(2) to 12(2) AWG, Zinc Die Cast
Mulberry Metal
76073 3G WHT-PRL SW.
Multiple
050CONDCLMP2HOLE Conduit Strap, 2-Hole, Size: 1/2", Material: PVC
Leviton
54504-2W 4-Way Switch, Framed Toggle, 15A, 120/277V, White, Side Wired
Mulberry Metal
76152 2G WHT-PRL BLANK
Wiremold
2348 Deep Device Box, 1-Gang, 2300 Series Raceway, Ivory
Leviton
80704-W 1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, WH Nylon
Leviton
80401-NW Decora Wallplate, 1-Gang, Nylon, White
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Leviton
80705-W Combo Wallplate, 2-Gang, Toggle/Duplex, Nylon, White, Standard
Intermatic
WP3100C In-Use Cover, 1-Gang, Weatherproof
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Leviton
80703-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White
Nutone
BK125LWH Wired Chime Kit, Illuminated, 2-Pushbuttons, Surface Mount, White
ABB
THQL2130 Breaker, 30A, 2P, 120/240V, 10 kAIC, Q-Line Series
ABB
THQL1120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series
Kidde Fire
21006378 Smoke Alarm, Hard Wired, 120V AC/DC, 9V Battery Back-Up
Leviton
8829-CW1 Incandescent Lampholder, Medium Base, Keyless
Multiple
100 1" PVC Conduit, 10', Schedule 40
ABB
THQL1115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Q-Line Series
ABB
THQL1120AF2 Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series, Combo AFCI, Limited Quantities Available
Leviton
GFTR2-W Tamper Resistant GFCI Receptacle, 20A, 125V, White
ABB
THQL1115AF2 Breaker, 15A, 1P, 120/240V, 10 kAIC, Q-Line Series, Combo AFCI, Limited Quantities Available
ABB
THQL1120DF Breaker, 20A, 1P, 120VAC, 10kAIC, AFCI/GFCI, Dual Function, Plug-On
Lutron
PD-6WCL-WH Wallbox RF Dimmer, 600W, White
Siemens
LN2060 TALON AC DISC 60AMP NON-FUSED 240VOLT 10
Leviton
80707-W Comb. Wallplate, 2-Gang, Toggle/Decora, Nylon, White, Standard
Cantex
EZ14SO Switch/Outlet Box, 1-Gang, Non-Metallic
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade

Specifications

Type: Grounding, Receptacle, Weather Resistant, Weatherproof, Tamper Resistant, Residential Grade, Duplex Style
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Weather Resistant, Weatherproof, Tamper Resistant, Residential Grade, Duplex Style
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: White

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)