This product has been discontinued.

Copper Compression Lug, 1 Hole, #8 AWG F
Item #: 1637476
Cat #: LCAX8-38H-L
UPC: 074983433407
Sign In or Register to view pricing and more.
Documents & Guides
One-hole, flex lug, #8 AWG wire, 3/8 stud hole, 45° angle tongue.
Overview
One-hole, flex lug, #8 AWG wire, 3/8 stud hole, 45° angle tongue.
Also known as: 074983433407, LCAX8-38H-L
Specifications
| Color: | Red |
| Stud Size: | 3/8 in |
| Color: | Red |
| Stud Size: | 3/8 in |