15 KVA Type EPT Transformer 3PH 480V

Item #: 163773

Cat #: Y48J24E15A

UPC: 786680144554

Sign In or Register to view pricing and more.
Documents & Guides
Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 95, 60 Hz, three-phase, 480 V, 240 V, 4 at -2.5% FCBN, 115 °C rise, 15 KVA, indoor-outdoor, 505B

Overview

Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 95, 60 Hz, three-phase, 480 V, 240 V, 4 at -2.5% FCBN, 115 °C rise, 15 KVA, indoor-outdoor, 505B

Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680144554, Y48J24E15A

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 240 Delta
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 240 Delta
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R