High Torque Mount, 0.5"

Item #: 1637871

Cat #: 151-02096

UPC: 089306414148

to view pricing and more.
Documents & Guides
High Torque Mount, Mounting Hole Dia. 0.5", Max Torque 114.0 lb - ft, PA66HIRHSUV, Black

Overview

High Torque Mount, Mounting Hole Dia. 0.5", Max Torque 114.0 lb - ft, PA66HIRHSUV, Black

The high-torque mount is designed for use with power-assisted impact wrenches and is molded with a heavy bushing to withstand the forces required to tighten grade 8 bolts. The arched H-profile of the saddle surface allows for a broad surface contact with the bundle, minimizing pinching and crushing of the bundles, and adjusts to a wide variety of bundle diameters when used with HellermannTyton heavy duty T120, T250, T255 and Wide Strap Cable Ties.

Also known as: 089306414148, 151-02096

Specifications

No Specifications Available