Ratchet P-Clamp, 180° Med, 0.33", Black
Item #: 1637885
Cat #: 151-01503
UPC: 089306391050
to view pricing and more.
Documents & Guides
Ratchet P-Clamp, 1.38" - 2.01" Bundle Dia, 180° Med, .33" Hole Dia, PA66HIRHSUV/ST/ZN, Black
Overview
Ratchet P-Clamp, 1.38" - 2.01" Bundle Dia, 180° Med, .33" Hole Dia, PA66HIRHSUV/ST/ZN, Black
The Ratchet P-Clamp family offers versatility when managing wires, cables and hoses. The robust design and durable materials make it ideal for heavy duty applications, both indoors and out. The one-piece adjustable clamp can be closed by hand to the desired diameter. The release feature provides easy and nondestructive removal of cables simply by using a flat-head screwdriver. This nondestructive release allows the clamp to be reused without removing or replacing any bolts or screws. The Ratchet P-Clamp is offered in four sizes and multiple mounting configurations.
Also known as: 089306391050, 151-01503
Specifications
No Specifications Available