4' 14W T8 LED Lamp, 40K

Item #: 1638176

Cat #: C-T848-A-32W-40K-B1

UPC: 849665031703

to view pricing and more.
Documents & Guides
48" T8 LED Replacement, 14W, 120-277VAC, Lumens: 1800, Color Temperature: 4000K, Rated Life: 50,000 Hours, Ballast Not Required

Overview

48" T8 LED Replacement, 14W, 120-277VAC, Lumens: 1800, Color Temperature: 4000K, Rated Life: 50,000 Hours, Ballast Not Required

LED Replacement T8s for linear fixtures that do not require a ballast. Easy to install, these DLC Standard rated, long-lasting T8s save you money with quality construction and exceptional energy efficiency.

Also known as: 849665031703, C-T848-A-32W-40K-B1

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 14
Dimmable: No
Type: Ballast Bypass (Type B)