LED Floodlight, SF, 18000L/4000K

Item #: 1638271

Cat #: PFL2GH18L4KS

UPC:

to view pricing and more.
Documents & Guides
LED Floodlight, Slipfitter-Mount, 120-277V, Lumens: 18,000, Color Temperature: 4000K, 0-10V Dimming, Color: Bronze

Overview

LED Floodlight, Slipfitter-Mount, 120-277V, Lumens: 18,000, Color Temperature: 4000K, 0-10V Dimming, Color: Bronze

The optic flood lights from Atlas Lighting Products are the most powerful LED flood lights available in the market today. Using optical grade individual acrylic lenses that deliver more lumens to the desired target, they guarantee more footcandles, less glare and less wasted light.

Also known as: PFL2GH18L4KS

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 18000
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Dimmable: Yes
Wattage: 142
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 142
Lumens: 18000
Color: Bronze
Dimmable: Yes